Select Country and Language Canada / French
Changer de pays
FVR401M1 | COMNET

COMNET | FVR401M1 | 4-channel Digitally Encoded Video Receiver + 4 Bi-directional Data Channels, MM, 1 Fiber

  • Réf. fabricant FVR401M1
  • PART #492571
Fiber Type: MULTI MODE
Format: VIDEO
Mount: RACK MOUNT
Number of Channels: 4
Product Type: VIDEO TRANSMITTER
Signal Type: COLOR
Strand #: 2
Style: ACTIVE
Description

The ComNet FVT/FVR401 multiplexer simultaneously transmits four channels of video over one optical fiber utilizing state-of-the-art 10-bit digital encoding and decoding for high-quality video transmission that meets the requirements of EIA RS-250C for short-haul video transmission. These environmentally hardened units are ideal for use in unconditioned roadside or out-of-plant installations. These units are completely transparent to and universally compatible with any NTSC, PAL, or SECAM CCTV camera systems. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm operating status. These units are interchangeable between stand-alone or card mount conf igurations.

Must be a reseller to purchase this product.

Caractéristiques
  • 10-bit digital video transmission: transmits 4 real-time color video signals on one optical fiber
  • Exceeds all requirements for EIA RS-250C short-haul transmission: Extremely high video performance
  • Exceptionally low video distortion with zero performance variation vs. optical path loss
  • Ideally suited to networks requiring multiple physical layers where video degradation may be a problem
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Wide optical dynamic range: optical attenuators ae never required
  • NTCIP compatible
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal
  • input/output lines provides unconditional protection
  • from pwer surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Automatic esettable solid-state current limiters
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires