Select Country and Language Canada / French
Changer de pays
FVR40A4M | COMNET

COMNET | FVR40A4M | 4-channel Digitally Encoded Video Receiver + 4 Audio Channels, MM, 1 Fiber

  • Réf. fabricant FVR40A4M
  • PART #598386
Circuit Type: FIBER
Fiber Type: MULTI MODE
Number of Channels: 4
Path: 1 WAY
Product Type: VIDEO RECEIVER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR40A4 series video/audio multiplexer utilizes 10-bit video encoding for true EIA/TIA RS-250C Short-Haul broadcast quality transmission, and 24-bit encoding at a 96 Khz sampling rate for the highest possible audio fidelity. Digitally encoded transmission ensures that the video and audio performance remain completely unaffected up to the maximum usable optical transmission distance or optical path loss. These environmentally hardened units provide the transmission of four independent simplex video and four independent simplex line-level audio channels over one multimode or single-mode optical fiber. The FVT/FVR40A4 series is completely transparent to and universally compatible with any NTSC, PAL, or SECAM camera system. Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required. Bi-color (red/green) LED indicators confirm operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either shelf or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • 4 channels of real-time 10-bit digitally encoded EIA/TIA RS-250C Short-Haul quality video on one optical fiber
  • 4 channels of 24-bit/96 k Hz sampling rate digitally encoded audio for the highest possible audio quality
  • Digitally Encoded Transmission: No video or audio performance degradation up to the maximum usable optical transmission distance or optical path loss
  • 20 Hz to 18 k Hz audio frequency response
  • Line-Level 600 ohm balanced audio input and audio output at a maximum level of +6 dBm
  • Dirctly compatible with all NTSC, PAL, and SECAM CCTV camera systems
  • Fully compliant with the environmental requirements of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Bi-color (red/green) LED status indicators confirm equipment operating status
  • Wide optical dynamic range: optical attenuators are never required
  • Optical transmission distances of up to 48 km (30 miles)
  • Hot-swappable rack modules
  • Automatic resettable fuses provide unconditional equipment prottion
  • Unique ComFit package provides field interchangeability for stand-alone/shelf or rack-mount installations
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires