Select Country and Language Canada / French
Changer de pays
FVR40C4M4 | COMNET

COMNET | FVR40C4M4 | Four Individual 10-bit Digitally Encoded Video Receiver with Contact Closure, MM, 1 Fiber

  • Réf. fabricant FVR40C4M4
  • PART #598316
Circuit Type: FIBER
Fiber Type: MULTI MODE
Path: 1 WAY
Product Type: VIDEO RECEIVER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVR40C4(M,S)4 series video receivers support the transmission of one, two, or four independent short-haul quality 10-bit digital video signals and one, two, or four contact closures in the direction of the video over multimode or single-mode optical fibers. This module is universally compatible with major CCTV camera manufacturers. It is compatible with the FVT1(M,S)1/M* or FVT10C1(M,S)1/M series single channel transmitters. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators are provided for rapidly confirming operating status. These units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • Four Individual 10-bit Digitally Encoded Video, and Contact Closure Transmission
  • Four simplex dry contact closure channel
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • 12 V DC or 24 V AC - can be powered directly from camera
  • s All Requirements for EIA RS-250C Short-Haul Transmission Specifications
  • Supports Optical Transmission Distances up to 33 miles (54 km)
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires