Select Country and Language Canada / French
Changer de pays
FVR40D4SFP | COMNET

COMNET | FVR40D4SFP | 4-channel Digitally Encoded Video Receiver + 4 Bi-directional Data Channels

  • Réf. fabricant FVR40D4SFP
  • PART #598403
Circuit Type: FIBER
Number of Channels: 4
Product Type: VIDEO RECEIVER
Signal Format: DIGITAL
Description

The ComNet(TM) FVT/FVR40D4SFP series optical video link provides transmission of four 10-bit medium-haul quality digital video channels and four bi-directional data channels through a selectable small form factor pluggable module (SFP). The data channels support RS232, RS422 and 2 wire and 4 wire RS485. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators are provided for confirming operating status. These units are interchangeable between stand-alone or card mount configurations.

Must be a reseller to purchase this product.

Caractéristiques
  • Up to four 10-bit digital video channels
  • 4 Bi-directional data channels
  • Uses interchangeable SFPs for fiber type, distance and connector
  • Exceeds all requirements for RS-250C medium haul transmission
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Hot-Swappable Modules
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires