Select Country and Language Canada / French
Changer de pays
FVR412S1 | COMNET

COMNET | FVR412S1 | 4-channel Digitally Encoded Video Receiver + 2 Bi-directional Data Channels, SM, 1 Fiber

  • Réf. fabricant FVR412S1
  • PART #598363
Circuit Type: FIBER
Fiber Type: SINGLE MODE
Number of Channels: 4
Path: 1 WAY
Product Type: VIDEO RECEIVER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR412(M)(S)1 Series transmits four (4) channels of video utilizing state of the art digital encoding and decoding for high-quality video transmission, along with two (2) channels of bi-directional data and one (1) bi-directional contact closure over one single-mode or multimode optical fiber. This equipment is environmentally hardened and suitable for use in unconditioned roadside or out-of plant installations. The FVT/FVR412 is compatible with NTSC, PAL and SECAM video transmission protocols and supports bi-directional RS232, 422 and 485 (2 & 4 Wire) data. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are required. Bi-Color LED indicators indicate video and data status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Caractéristiques
  • Multiple CCTV with PTZ
  • Digitally encoded video transmission: transmits 4 real-time color video signals and 2 bi-directional data signals on one optical fiber
  • Supports RS232, RS422, and 2- or 4-wire RS485
  • One bi-directional contact closure
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Five year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires