Select Country and Language Canada / French
Changer de pays
FVR414S1 | COMNET

COMNET | FVR414S1 | 4-channel Digitally Encoded Video Receiver + 4 Bi-directional Data Channels, SM, 1 Fiber

  • Réf. fabricant FVR414S1
  • PART #598365
Circuit Type: FIBER
Fiber Type: SINGLE MODE
Number of Channels: 4
Path: 1 WAY
Product Type: VIDEO RECEIVER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR414 video transmitter/data transceiver and video receiver/data transceiver series utilize digital encoding and decoding for high-quality video transmission. These environmentally hardened units provide transmission of four independent video channels and four bi-directional data channels over one optical fiber and are ideal for use in unconditioned roadside or out-of-plant installations. These units are completely transparent to and universally compatible with any NTSC, PAL, or SECAM CCTV camera systems, data channels can be set independently for RS232, RS422 and 2 or 4-wire RS485 with tri-state support. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Caractéristiques
  • Digital video transmission: transmits 4 real-time color video signals and 4 bi-directional data signals on one optical fiber
  • Supports RS232, RS422, and 2 or 4-wire RS485 with tri-state data interfaces
  • Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
  • Ideally suited to networks requiring multiple physical layers where video degradation may be a problem
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Robust design ensures extremely high reliability in unconditioned out-of-plant environments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires