Select Country and Language Canada / French
Changer de pays
FVT10 | COMNET

COMNET | FVT10 | Video Transmitter, MM, 1 Fiber

  • Réf. fabricant FVT10
  • PART #598309
Circuit Type: FIBER
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet(TM) FVT10 single channel transmitter supports one independent AM video signal on one independent multimode optical fiber. The FVT10 video transmitter is compatible with the FVR10, FVR10M, FVR11, FVR11M, FVR21 and FVR22 receivers. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Packaged in the exclusive ComNet ComFit housing.

Must be a reseller to purchase this product.

Caractéristiques
  • AM Video Transmission
  • NTSC, PAL, SECAM compatible
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires