Select Country and Language Canada / French
Changer de pays
FVT1031S1-P | COMNET

COMNET | FVT1031S1-P | Digitally Encoded Video Transmitter/ Data Transceiver for Pelco Spectra Series, SM, 1 Fiber

  • Réf. fabricant FVT1031S1-P
  • PART #598333
Circuit Type: FIBER
Fiber Type: SINGLE MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT1031-P series video transmitter along with the ComNet FVR1031 series receiver supports simultaneous broadcast-quality video transmission of 10-bit digital video and bi-directional RS422 data over one multimode or single-mode optical fiber. The FVT1031-P is designed to plug directly into the Pelco Spectra III/IV dome, and connects with power, video input and two-way data via the Pelco electrical connector.

Must be a reseller to purchase this product.

Caractéristiques
  • 10-bit digital video transmission
  • Exceeds all requirements for RS-250C short-haul transmission
  • Compatible with Pelco Spectra III/IV
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events.
  • Distances up to 60 km (37 miles)
  • Designed to be internally mounted within a Pelco Spectra dome
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires