Select Country and Language Canada / French
Changer de pays
FVT107M1 | COMNET

COMNET | FVT107M1 | Digitally Encoded Video Transmitter, 10-bit + Bi-directional Data Channel/ Dual Optical Port Redundant Point-to-Point Configuration + 8 Contact Closures, MM, 1 Fiber

  • Réf. fabricant FVT107M1
  • PART #598336
Circuit Type: FIBER
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR107 series of optical video links provides 10-bit digital video, 10 Mhz bandwidth, short haul video quality, one bi-directional data channel and a dual optical port redundant Point-to-Point topology plus eight contact closures and two alarm relays. The redundant Point-to-Point topology using the dual optical ports provide fail-safe operation in the event of loss of one fiber. Each optical port uses wavelength division multiplexing (WDM) to both transmit and receive on one optical fiber. Microprocessor-based logic sends the contact information in packets that are ordered and encoded, ensuring robust transmission. Packets that are garbled, out of sequence, and transmission bit errors will not cause random changes of state on the contact relays. The mechanical latching relays maintain their state even when the unit loses power. The data channel supports RS232, RS422 and 2-wire and 4 wire RS485. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • 10-bit digital video transmission
  • Bi-directional data channel supports RS232, RS422 or RS485 (2 or 4-wire) interfaces
  • Eight SPST latching relays (with individual LED indicators)
  • Microprocessor-based logic and latching relays in receiver unit eliminate random contact closure status in the event of loss of link or loss of prime operating power
  • Two separate alarm relay outputs indicate when a fiber link is lost and which optical port.
  • Dual optical port Redundant Point-to-Point (RPP) configuration
  • Exceeds all requirements for RS-250C short-haul video transmission: True broadcast video performance
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Distances up to 30 miles (48 km)
  • Bi-color (Red/Green) LED status indicators
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires