Select Country and Language Canada / French
Changer de pays
FVT10C1M1 | COMNET

COMNET | FVT10C1M1 | 10-Bit Digitally Encoded Video Transmitter with Contact Closure, MM, 1 Fiber

  • Réf. fabricant FVT10C1M1
  • PART #631644
Type: TRANSMITTER
Description

The ComNetTM FVT10C1(M,S)1/M series video transmitters transmit one channel of video plus one contact closure over one optical fiber. The FVT10C1M transmitter is available in multimode and single-mode versions.

This FVT10C1M is compatible with the FVR10C1(M,S)1, FVR20C2(M,S)2 and FVR40C4(M,S)4 series of receivers. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. These units have a small footprint and are ideal for mounting where space is limited or can be mounted inside equipment housing.

Caractéristiques
  • 10-bit Digitally Encoded Video, and Contact Closure Transmission
  • One simplex dry contact closure channel
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • 12 V DC or 24 V AC - can be powered directly from camera
  • Exceeds All Requis for EIA RS-250C Short-Haul Transmission Specifications
  • Supports Optical Transmission Distances up to 33 miles (54 km)
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires