Select Country and Language Canada / French
Changer de pays
FVT10C1S1 | COMNET

COMNET | FVT10C1S1 | 10-Bit Digitally Encoded Video Transmitter with Contact Closure, SM, 1 Fiber

  • Réf. fabricant FVT10C1S1
  • PART #631645
Type: TRANSMITTER
Description

The ComNet(TM) FVT1C1B-M Video Transmitter supports transmission of one analog video signal and a single simplex contact closure over one multimode or single-mode optical fiber. The contact closure channel may be used with triggered-event CCTV camera systems, or other applications such as access controlled gates, doors, or other equipment requiring remote actuation and control. This module is universally compatible with all major CCTV camera manufacturers. Housed in a compact, rugged, and lightweight package, this surface/shelf-mount unit is ideal for those installations where space may be limited. Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required. The FVT1C1B(M)(S)1-M Transmitter is fully compatible with ComNet model FVR4C4B(M)(S)4 4-Channel Video/4-Channel Contact Closure Receiver Unit.

Caractéristiques
  • 10-bit Digitally Encoded Video, and Contact Closure Transmission
  • One simplex dry contact closure channel
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • 12 V DC or 24 V AC - can be powered directly from camera
  • Exceeds All Requis for EIA RS-250C Short-Haul Transmission Specifications
  • Supports Optical Transmission Distances up to 33 miles (54 km)
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires