Select Country and Language Canada / French
Changer de pays
FVT10D1A2C1M1 | COMNET

COMNET | FVT10D1A2C1M1 | (1) 10-bit Digitally Encoded Short-Haul Video + (1) Bi-Directional Data + (2) Bi-Directional Audio + (1) Bi-Directional Contact Closure Transmitter, MM, 1 Fiber

  • Réf. fabricant FVT10D1A2C1M1
  • PART #598346
Circuit Type: FIBER
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVTR10D1A2C1(M)(S)1 series transceivers support simultaneous transmission of short-haul quality 10-bit bi-directional digitally encoded video plus one bi-directional data channel, two channels of bi-directional audio and contact closure over one multimode or single-mode optical fiber. The module is universally compatible with major CCTV camera manufacturers and supports RS232, RS422 and 2 or 4-wire RS485 data interfaces, and most major data protocols. The modules use 24-bit 96 kHz sample rate digital encoding for superior transmission of balanced line-level audio. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators are provided for rapidly ascertaining equipment operating status. These units are interchangeable between stand-alone or card mount configurations.

Must be a reseller to purchase this product.

Caractéristiques
  • 10-bit digitally encoded bi-directional video transmission or video sync plus one bi-directional data channel, two bi-directional audio channels and one bi-directional contact closure
  • 24-Bit 96 k Hz Digitally Encoded Transmission
  • 20 Hz - 18 k Hz Audio Bandwidth
  • 600 Ohms Audio Input Impedance
  • Exceeds all requirements for RS-250C short-haul transmission: True broadcast video performance
  • Supports RS232, RS422 or RS485 (2 or 4-wire) data interfaces
  • Compatible with all NTSC, PAL, or SECAM CCTV cara systems
  • Transmits Balanced Line-Level Audio up to +6 dBm
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides uncondit ional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Distances up to 30 miles (48 km)
  • Bi-col(Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires