Select Country and Language Canada / French
Changer de pays
FVT110M1 | COMNET

COMNET | FVT110M1 | Digitally Encoded Video Transmitter/Data Transceiver, MM, 1 Fiber

  • Réf. fabricant FVT110M1
  • PART #598322
Circuit Type: FIBER
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR109A series is a video transmitter/receiver and data transceiver that supports the simultaneous transmission of short haul quality 10-bit EIA RS-250C digitally encoded video and bi-directional data over one multimode or single-mode optical fiber. The module is universally compatible with major CCTV camera manufacturers and supports RS232, RS422 and 2 or 4-wire RS485 data interfaces and most data protocols. It also supports "up-the-coax" data transmission from all major manufacturers; utilizing time-based correction these units can achieve distances of 48km. The FVT/FVR109A supports Panasonic Proteus(TM), Vicon Vicoax(TM) and Pelco Coaxitron(TM) up-the-coax systems. The FVT109A also transmits the state of a contact closure input over fiber to an output relay on the FVR109A. The contact closure is not supported with the FVT109AM. Packaged in the exclusive ComNet ComFit housing, the full-size units may be either wall or rack-mounted.

Caractéristiques
  • Supports Panasonic Proteus(TM), Vicon Vicoax(TM) and Pelco Coaxitron(TM) up-the-coax systems
  • 1 bi-directional data channel
  • Contact closure in direction of video
  • Distances up to 30 miles (48 km)
  • Exceeds all requirements for RS-250C short-haul tranission: True broadcast video performance
  • Time-Based Corrected Up-the-Coax Data
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (amient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events.
  • Automatic resettable fuses on all power lines
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • FVT/FVR110(M)(S)1 is a hot-swappable rack module
  • FVT/FVR110(M)(S)1 is interchangeable between stand-alone or rack mount use - ComFit
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires