Select Country and Language Canada / French
Changer de pays
FVT11MAC | COMNET

COMNET | FVT11MAC | Mini Video Transmitter, 24 V AC Input, MM, 1 Fiber

  • Réf. fabricant FVT11MAC
  • PART #404707
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: TRANSMITTER
Description

The ComNet(TM) FVT11MAC video mini-transmitter supports transmission of a fixed video signal using AM modulation on one multimode fiber optic cable. The FVT11MAC video transmitter is compatible with the FVR11M, FVR10M, FVR21, and FVR22 receivers. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The transmitter incorporates a bi-color (Red/Green) indicating LED for monitoring proper system operation.

Must be a reseller to purchase this product.

Caractéristiques
  • AM Video Transmission
  • NTSC, PAL, SECAM compatible
  • Full color compatibility
  • No in-field electrical or optical adjustments required
  • Power: 24 V AC electrically isolated from case and BNC
  • Voltage transient protection on all power and signal input/put lines provides unconditional protection from power surges and other voltage transient events
  • Bi-Color (Red/Green) Power indicator
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires