Select Country and Language Canada / French
Changer de pays
FVT15M2 | COMNET

COMNET | FVT15M2 | Video Transmitter / Data Receiver, MM, 2 Fiber

  • Réf. fabricant FVT15M2
  • PART #404721
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: TRANSCEIVER
Description

The ComNet(TM) FVT/FVR15M2 series video and data transceiver supports the simultaneous transmission of video and return data over two multimode optical fibers. The module is universally compatible with all major CCTV camera manufacturers and supports RS232 and RS422 data interfaces and all major data protocols. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • AM Video Transmission
  • NTSC, PAL, or SECAM compatible
  • Full Color Compatibility
  • NTCIP Compatible
  • Supports RS232 or RS422 Data interfaces
  • Transparent to data encoding/compatible with major CCTV camera manufacturers
  • No In-field electrical or optical adjustments
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Distances up to 1.5 miles (2.5 km) without repeaters
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Automatic resettable fuses on all power lines
  • Lifetime Warranty
Spécifications
  • RoHS: Y
  • Product Type: Video, Data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires