Select Country and Language Canada / French
Changer de pays
FVT40A4S | COMNET

COMNET | FVT40A4S | 4-channel Digitally Encoded Video Transmitter + 4 Audio Channels, SM, 1 Fiber

  • Réf. fabricant FVT40A4S
  • PART #598385
Circuit Type: FIBER
Fiber Type: SINGLE MODE
Number of Channels: 4
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVT/FVR40A4 series video/audio multiplexer utilizes 10-bit video encoding for true EIA/TIA RS-250C Short-Haul broadcast quality transmission, and 24-bit encoding at a 96 Khz sampling rate for the highest possible audio fidelity. Digitally encoded transmission ensures that the video and audio performance remain completely unaffected up to the maximum usable optical transmission distance or optical path loss. These environmentally hardened units provide the transmission of four independent simplex video and four independent simplex line-level audio channels over one multimode or single-mode optical fiber. The FVT/FVR40A4 series is completely transparent to and universally compatible with any NTSC, PAL, or SECAM camera system. Plug-and-play design ensures ease of installation, and no electrical or optical adjustments are ever required. Bi-color (red/green) LED indicators confirm operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either shelf or rack-mounted.

Must be a reseller to purchase this product.

Caractéristiques
  • Up to four 10-bit digitally encoded video channels
  • Four bi-directional data channels; or 8 - 32 contact closures*
  • Daisy chain 8 video links on one single-mode fiber
  • Dual optical port Self-Healing Ring (SHR) configuration
  • Exceeds all requirements for RS-250C medium haul transmission
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
  • Automatic resettable fuses on all power lines
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Distances up to 30 miles (48 km)
  • Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires