Select Country and Language Canada / French
Changer de pays
FVTDR101-B | COMNET

COMNET | FVTDR101-B | Video Transmitter with Return Data, MM, 1 Fiber, In-dome Module, Bosch

  • Réf. fabricant FVTDR101-B
  • PART #598323
Circuit Type: FIBER
Fiber Type: MULTI MODE
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Strand #: 1
Description

The ComNet FVTDR101B for the Bosch dome camera system supports the simultaneous transmission of video in one direction and pan tilt and zoom control signals in the reverse direction. The module is compatible with the ComNet FVRDT10M1, that is both a standalone and rack-mount device. The FVTDR101B supports RS-232 and RS-422 data signals from the receiver to the transmitter and outputs RS-422 data into the Bosch dome. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. The FVTDR101B is camera mounted and powered by the camera's internal power supply. Bi-color (Red/Green) LED indicators on the receiver confirm operating status. The receiver module is interchangeable between stand-alone or card mount configurations.

Must be a reseller to purchase this product.

Caractéristiques
  • AM video transmission
  • Full color compatibility
  • Supports RS-232 or RS-422 data interfaces
  • Transparent to data encoding
  • Compatible with all NTSC, PAL, or SECAM CCTV camera systems
  • Full range Automatic Gain Control (AGC)
  • Designed to meet the fulvironmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signa l Control Equipment
  • Voltage transient protection on all power and signal input/output lines provides protection from power surges and other voltage transient events
  • Bi-color (Red/Green) LED status indicators provide indication of critical operating parameters
  • Integrated WDM for greater product reliability
  • Hot-swappable receiver module
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires