Select Country and Language Canada / French
Changer de pays
FVTXA4C1S | COMNET

COMNET | FVTXA4C1S | 4 Channel Audio Transmitter + Bi-directional Contact Closure, SM, 1 Fiber

  • Réf. fabricant FVTXA4C1S
  • PART #598498
Device: TRANSCEIVERS
Description

The ComNet(TM) FVT/FVRXA4C1 series audio multiplexer provides the transmission of four audio signals and one bi-directional contact closure over one multimode or single-mode optical fiber. The modules use 24-bit 96 kHz sample rate digital encoding for superior transmission of balanced line-level audio. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the exclusive ComNet ComFit housing, these units may be either wall or rack-mounted, or may be DIN-rail mounted by the addition of ComNet model DINBKT1 adaptor plate.

Must be a reseller to purchase this product.

Caractéristiques
  • 24-bit 96 k Hz Digital Transmission
  • One Bi-directional Contact Closure
  • 20 Hz - 18 k Hz Audio Bandwidth
  • 600 Ohms Audio Input Impedance
  • No In-field electrical or optical adjustments
  • Bi-color (Red/Green) LED status indicators confirm equipment operatintatus
  • Transmits Balanced Line-Level Audio up to +6 dBm
  • Hot-swappable rack modules
  • Interchangeable between stand-alone or rack mount use - ComFit
  • Distances up to 30 miles (48 km) without repeaters
  • Automatic resettable fuses on all power lines
  • Lifetiarranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires