Select Country and Language Canada / French
Changer de pays
FX12D5-5F20Y | PANDUIT

PANDUIT | FX12D5-5F20Y | 20 FT. Interconnect Cable Assembly, Flat Ribbon, Plenum Rated, 12-Fibers, OM3 10Gig 50/125um Multimode Fiber, Female MPO to Female MPO Connectors, Aqua Jacket

  • Réf. fabricant FX12D5-5F20Y
  • PART #442852
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 20 FT. : 6.1 M
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

12 Fiber 10Gig(TM) Flat Ribbon Plenum Rated Female MPO - Female MPO Interconnect Cable Assemblies - 50 ft. Outside diameter: 5mm x 2.5mm.

Caractéristiques
  • Pass all TIA/EIA-568-B.3 performance requirements
  • FOCIS-5 compliant
  • Insertion loss per mated pair: 0.50 dB typical; 0.75 dB max.
  • Tested per IEEE 802.3ae 10 GbE to support network transmission speeds up to 10 Gb/s for link lengths up to 300 meters at 850nm with 50/125µm (OM3) laser optimized fiber
  • Backward compatible with all 50/125µm (OM2) MPO or MTP* system requirements
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss and return loss data recorded for every 10Gig(TM) Multimode Interconnect Cable Assembly
  • Lifetime traceability of test data to a Q.C. number on each cable assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires