Select Country and Language Canada / French
Changer de pays
FXI-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | FXI-1 | FXO, FXS Paging Adapter

  • Réf. fabricant FXI-1
  • PART #514428
Description

Viking's FXI-1 universal paging interface allows you to provide paging from virtually any type of phone system instead of from a microphone. You can also provide background music and electronic night bell over the audio system.



The FXI-1 provides V talk battery for interfacing with an FXO or unused analog line input/trunk port. With the flip of a switch, the unit can connect to a FXS or PABX station ring trip port. No power supply is required in this mode. In the event that it must be connected to a "dry" 600 ohm paging port, the built-in voice activation (VOX) is in control. This configuration is useful when interfacing with systems that do not provide a paging contact closure, such as Panasonic, South Western Bell, Intertel, etc.



In a modes the FXI-1 provides normally open or normally closed relay contacts to activate the central paging amplifier equipment or connect to an external background music source. After paging, the FXI-1 auto disconnects on CPC, busy signal, silence or def ault disconnect timer. An electronic night bell over paging feature can be activated from a momentary phone system contact closure (FXO and page port mode only).



Must be a reseller to purchase this product

Caractéristiques
  • Select: FXO (loop start), FXS (ring trip) or paging port (VOX relay) interface mode
  • No power supply required in FXS interface mode
  • Up to 6 units can be powered from one adapter in the FXO or VOX mode
  • 26V DC talk battery for interfacing with FXO or unued phone system line input/trunk port
  • Floating 600 ohm paging output with volume control
  • Normally open or closed relay for external paging amp activation or interfacing the paging amp with an external background music source
  • 800 Hz pre-page page tone on/off)
  • Compatible with 24 to 48 volt FXS operation
  • Calling party control (CPC) detection for immediate disconnect
  • Busy signal detect disconnect
  • 2.5 second VOX silence disconnect timer
  • Programmable VOX trigger sensitivity
  • Disconnect timer: 16, 36, econds or disabled
  • Screw terminal block connections
  • Wall mount housing: (2) #6x3/4 panhead screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires