Select Country and Language Canada / French
Changer de pays
G28811 | GALLAGHER

GALLAGHER | G28811 | RS485 Fiber Transceiver - Single-mode

  • Réf. fabricant G28811
  • PART #598114
Device: TRANSCEIVERS
Port 2 Device Technology: SINGLE-MODE
Caractéristiques
  • Fiber optic network allows RS485 communication, including synchronization of a large number of fence controllers, over large distances
  • Supports HBUS, GBUS, LV Sync devices, Transparent up to 1Mbps
  • 2 independent data channels ona a single optic fiber
  • Supports point-to-point, linear add-drop-repeat, and redundant self-healing ring topologies
  • Single-mode version supports up to 40km between fiber transceivers
  • Multimode version supports up to 4km between fiber transceivers
  • Relay and LED indication of ports faults and network damage
  • LED status indication
  • Gallagher standard bias offset levels and termination are supported
Spécifications
  • Part number, G28811 (Single-mode Fiber) (9/125µm) = 19 dB @ 1310nm
  • Part Number, G28812 (Multimode Fiber) (50/125µm or 62.5/125µm) = 16 dB @ 1310nm
  • Connection Limit, 64 RS485 devices per transceiver (32 per channel)
  • Connector, Screw Terminals (Data) / T Type (Optical)
  • Size (L x W x H) 4.1" x 3.7" x 1.1"
  • Color, Silver
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires