Select Country and Language Canada / French
Changer de pays
G757512TPNDDU020F | CORNING

CORNING | G757512TPNDDU020F | Pretium EDGE Solutions Trunk Cable, 50 µm multimode (OM3), MTP Connector to MTP Connector, 12 fiber, with 33/33 inch legs, pulling grip one side, 20 ft

  • Réf. fabricant G757512TPNDDU020F
  • PART #398325
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 20 FT. : 6.1 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
Description

Pretium EDGE Solutions trunk cables utilize the MTP Connector, a 12-fiber push/pull optical connector with a footprint similar to the SC simplex connector. These high-density connectors are used to significantly accelerate the network installation process, minimize errors and reduce space. Pretium EDGE Solutions trunks utilizing MTP Connectors support 12 to 144 fibers.
Pretium EDGE Solutions trunk cables utilize a high-density cable solution, which results in up to 65 percent space savings. Five to six times the fiber tray capacity can be achieved over traditional bulkier cabling solutions while minimizing cable tray weight and cooling air impediment. The trunk cables contain Corning ClearCurve optical fiber, which enables a bend radius of five times the cable outside diameter and allows for smaller slack storage coils or loops. The cables feature a 2.0 mm round furcation leg which provides easy routing and improved slack storage.
Pretium EDGE Solutions trunks feature a furcation plug design that offers stress-free strain-relief of the cable, and a small-profile furcation plug allows installation of all fiber counts inside a 1U housing. All trunks are shipped with appropriate strain-relief brackets for integrating into both Pretium EDGE Solutions housings and Plug & Play(TM) Systems housings. The trunk furcation features a transition boot for smooth transition out of rack/floor hardware. The flexibility of the grip allows easy installation around the corners of tray and ladder racks, while its robust design allows the trunk to be pulled through conduit using up to 100 lb of pulling tension while providing complete protection for the connectors. All trunks are packaged on a plastic corrugated reel for easy installation. This reel can be easily broken down for cost-effective disposal. Pretium EDGE Solutions trunks have been tested and meet the skew criteria to ensure the system is 100G Ready.

Caractéristiques
  • High-density trunk cables; Allow tighter trunk cable bends for slack storage and routing
  • Low insertion loss performance; Allows for more connections in a link when deploying a TIA-942-compliant system
  • Universal wired components; Enable moves, adds and changes without polarity concerns; provide a simple migration path between 2-fiber and parallel optic applications
  • Factory-terminated solutions; Provide consistent quality, ensure system performance and reduce installation time
Applications

Data Center LAN/SAN

Spécifications
  • Cable Assembly Type: Pretium EDGE Trunk
  • Cable Type: Indoor, ANSI/ICEA S-83-596
  • Fiber Category: 50 µm MM (OM3)
  • Flame Rating: Plenum (OFNP)
  • Fiber Count (cable): 12
  • Outer Jacket Color: Aqua
  • Polarity: Universal
  • TIA-568 Type-B
  • Connector Type (Conn A): MTP (non-pinned)
  • Ferrule Material (Conn A): Composite
  • Connector Type (Conn B): MTP (non-pinned)
  • Ferrule Material (Conn B): Composite
  • Furcation Type (Conn A): Pretium EDGE Size 1
  • 14.7 mm x 14.7 mm x 108.6 mm
  • Leg Color (Conn A): Aqua
  • Leg Diameter (Conn A) (Metric-mm): 2.0 mm
  • Leg Length (Conn A) (Metric): 838 mm (-0 mm/+76 mm)
  • Leg Length (Conn A) (US): 33 in (-0 in/+3 in)
  • Furcation Type (Conn B): Pretium EDGE Size 1, 14.7 mm x 14.7 mm x 108.6 mm
  • Leg Color (Conn B): Aqua
  • Leg Diameter (Conn B) (Metric-mm): 2.0 mm
  • Leg Length (Conn B) (Metric): 838 mm (-0 mm/+76 mm)
  • Leg Length (Conn B) (US): 33 in (-0 in/+3 in)
  • Max. Tensile Strength for Installation: 440 N
  • Min. Bend Radius Installation (Metric): 82.5 mm
  • Min. Bend Radius Installation (US): 3.25 in
  • Min. Bend Radius Operation (Metric): 27.5 mm
  • Min. Bend Radius Operation (US): 1.08 in
  • Nominal Outer Diameter (Metric-mm): 5.5 mm ( 0.3 mm)
  • Weight (cable) (Metric): 32 kg/km
  • Weight (cable) (US): 71 lb/1000 ft
  • Insertion Loss, Max (Conn A): 0.35 dB
  • Reflectance, Typical (Conn A): < -20 dB
  • Insertion Loss, Max (Conn B): 0.35 dB
  • Reflectance, Typical (Conn B): < -20 dB
  • Min Duct Size Diameter (Conn A) (Metric): 64 mm
  • Min Duct Size Diameter (Conn A) (US): 2.5 in
  • Outer Diameter (Conn A) (Metric): 41 mm
  • Outer Diameter (Conn A) (US): 1.6 in
  • Pulling Grip - Connector A: Yes
  • Tensile Strength (Conn A) (Metric): 440 N
  • Tensile Strength (Conn A) (US): 100 lb
  • Pulling Grip - Connector B: No
  • Temperature - Operation (Metric): -10 C to 60 C
  • Temperature - Operation (US): 14 F to 140 F
Infos techniques et normes

Approval and Listings: NFPA 262, National Electrical Code (NEC), OFNP, CSA FT-6; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires