Select Country and Language Canada / French
Changer de pays
G86TCG | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | G86TCG | 8 in. Speaker Grille Combo with Volume Control

  • Réf. fabricant G86TCG
  • PART #231476
Type: SPEAKER
Description

Speco Technologies is proud to offer the most versatile speaker in the market: One speaker, available with 10 mounting styles. Choose from Classic Round, Modern Round, Classic Square, 1'x2' & 2'x2' Classic Ceiling Tile speakers - all available with a v olume control knob. These new designs are matched with the same high-performance sound quality as our legacy models; for the same economical price.

The Classic Round Speaker: Speco Technologies' top selling speaker for decades.

Must be a reseller tpurchase this product

Caractéristiques
  • 8 in. speaker combination with transformer and mounted grille
  • 5 oz. magnet
  • 5 W dual 70/25 V transformer (with taps of 5 W, 2.5 W, 1W, 0.5 W, 0.25 W and 8 ohm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires