Select Country and Language Canada / French
Changer de pays
G9B3151N00CSBNW | SALTO SYSTEMS

SALTO SYSTEMS | G9B3151N00CSBNW | GEO Rim Electronic Cylinder; Wireless On-line; Reader: MiFare/DesFIRE/NFC; Satin Chrome CSB Finish; IP55

  • Réf. fabricant G9B3151N00CSBNW
  • PART #691604
Product Type: ELECTRIFIED CYLINDRICAL LOCK
Sales Category: ELECTRIC CYLINDRICAL LOCK
Description

The SALTO GEO US RIM cylinder is specially designed to fit most doors that are equipped with surface mounted lock cases, panic bars and top guards that need a RIM cylinder.

For use with LD51/71 deadlock.

Caractéristiques
  • Fully integrated with the SALTO XS4 platform
  • Virtual network capable through SALTO Virtual Network technology
  • Choice of ID carriers: i-Button, HID iClass, LEGIC Advant, Mifare, DESFire, Mifare Ultralight C
  • NFC compatible on contactless versionsÔ communications between the carrier and the SALTO GEO cylinder are encrypted and secure
  • Optical signalling through light ring. Dual color green/red to indicate access authorisation. Acoustic signal optional
  • Available in 6 different finishes: satin rome, polished chrome, polished brass, satin brass, black satin chromiun and BioCote
  • High security via high resistance, hardened anti-drill protection
  • Concealed fixing screws for greater security and improved aesthetics
  • Optional, torx screw to ten the knob and convert the cylinder on a fix knob cylinder
  • Emergency opening by means of portable programming device (PPD)
  • Collar included
  • IP 66 protection. Resistance against dust or ice due high protection against corrosion
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires