Select Country and Language Canada / French
Changer de pays
GACBJ618U | PANDUIT

PANDUIT | GACBJ618U | Auxiliary Cable Bracket Jumper, #6 AWG (16mm), 18.0" (457mm) length

  • Réf. fabricant GACBJ618U
  • PART #356344
Component: GROUNDING KITS
Description

Auxiliary cable bracket jumper for bonding pathway sections; #6 AWG (16mm); 18.0" (457mm) length; factory terminated on both ends with straight, two-hole, long barrel compression lugs; provided with .16 oz. (5cc) of antioxidant and four mounting screws.

Caractéristiques
  • Bonds ladder rack sections together without drilling holes in the ladder rack
  • Supports grounding conductors in the telecommunications room, allows separation of grounding conductors from other cables on the ladder rack
  • Holds up to four conductors in sizes up to 750 kcmil
  • Bonds all 1 1/2" and 2" ladder rack rails
  • Paint piercing teeth provide electrical continuity between ladder rack members while minimizing debris
  • Front and back mounting screw options allow easy installation and visual inspection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires