Select Country and Language Canada / French
Changer de pays
GAMECOM X95 | PLANTRONICS

PLANTRONICS | GAMECOM X95 | GAMECOM X95 WIRELESS HEADSET FOR XBOX 360 ON-EAR CONTROLS 40MM SPEAKERS

  • Réf. fabricant GAMECOM X95 | 83604-01
  • PART #429378
Style: OVER THE HEAD
Type: WIRELESS HEADSET SYSTEM
Description

Experience wireless freedom for Xbox gaming with the GameCom X95(tm). A closed-ear design, with 40mm speakers, lets you enjoy a truly immersive gaming experience, music and movies in full stereo sound without disturbing others. The headset has separate chat and audio volume controls conveniently located on the earpods. The GameCom X95 has a sleek and modern design with a concealable mic that easily tucks into the headband when not in use. The specially designed earpods and headband mean you can stay comfortable even over marathon gaming sessions.