Select Country and Language Canada / French
Changer de pays
GB2B0306TPI-1 | PANDUIT

PANDUIT | GB2B0306TPI-1 | Grounding Busbar, BICSI 1/4" x 2" x 12" (6.4mm x 51mm x 305mm)

  • Réf. fabricant GB2B0306TPI-1
  • PART #323178
Component: BUSBARS
Ground Rod Material: COPPERBONDED
Caractéristiques
  • Meets BICSI and J-STD-607-A requirements for network systems grounding applications
  • Made of high conductivity copper and tin-plated to inhibit corrosion
  • Comes pre-assembled with brackets and insulators attached for quick installation
  • Use Panduit self-laminating laser/ink jet labels to identify busbars to meet TIA/EIA-606-A, see chart below