Select Country and Language Canada / French
Changer de pays
GCU250 | BOGEN

BOGEN | GCU250 | Gooseneck microphone, 18 in., semi-rigid, condenser, unidirectional

  • Réf. fabricant GCU250
  • PART #268524
Description

The GCU250, GDU150 and MGN19 are gooseneck models. The GCU250 is an electret condenser microphone featuring a slim, semirigid, adjustable, 18 in. gooseneck body length with an integral XLR mounting base; a cardioid pickup pattern; a wide frequency response range of 50 Hz to 18 kHz; a maximum SPL limit of >130 dB; a 250-ohm impedance; and a sensitivity of -68 dB V at 74 dB SPL. The GDU150 is a dynamic microphone featuring a 16 in. long flexible gooseneck body with an integral XLR mounting base; a cardioid pickup pattern; a push-on/push-off talk switch; a 500-ohm impedance; and a sensitivity of -75 dB V at 74 dB SPL. The MGN19 is extremely reliable and durable. It features 7 ft. of four-conductor, two-shielded, permanently attached, synthetic jacketed cable, and a DPDT push-to-talk button-operated sealed microswitch mounted on the microphone housing.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires