Select Country and Language Canada / French
Changer de pays
GE-DSH-82-POE | INTERLOGIX

INTERLOGIX | GE-DSH-82-POE | 8-Port 10/100+2 GigE TP/SFP Industrial Full PoE Managed Switch (Req. HLG-240-48)

  • Réf. fabricant GE-DSH-82-POE
  • PART #426509
Rating: IP20
Type: ETHERNET SWITCH (MANAGED)
Description

The IFS Industrial Hardened Managed Switch Series is equipped with seven 10/100Mbps Fast Ethernet ports with three GigE uplink TP/SFP combo ports (two for drop and insert functionality and a third for uplinking to a backbone) or eight 10/100Mbps Fast Ethernet ports with two GigE uplink TP/SFP Combo ports. The 8+2 configuration is also available in a PoE version. These are fully managed Layer 2+ switches providing a robust industrial hardened design that provides for rapid operational recovery in the event of a network or power system failure.

Caractéristiques
  • Physical Ports: Auto MDI/MDI-X
  • Auto-negotiation
  • 1 RJ45 console port
  • Switch Architecture: Complies with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z standards
  • Store-and-forward switching architecture, broadcast storm control and runt/CRCring optimize network bandwidth by eliminating erroneous packets
  • High performance non-blocking switch fabric (5.6 or 7.4Gbps)
  • Back pressure (half-duplex) and IEEE 802.3x PAUSE frame-flow control (full-duplex) to prevent packet loss
  • Layer 2+ Feat: Multicasting (IGMP Snooping v1 and v2 with IGMP Query mode for Multicast Media applications)
  • Quality of Service (4 priority queues on all switch ports
  • Traffic classification by: Port-Based priority, IEEE 802.1p Class of Service, IP TOS (Type of Svice) priority)
  • Supports strict priority and Weighted Round Robin (WRR) policies
  • Ingress/Egress bandwidth control on each port)
  • Supports Spanning Tree Protocol (STP, IEEE 802.1D Spanning Tree Protocol
  • RSTP, IEEE 802.1w Rapid Spanning Tree Pro
  • Supports VLANs (IEEE 802.1Q Tagged based VLAN
  • Port-Based VLAN
  • GVRP
  • Up to 9 VLANs groups, out of 4K VLAN IDs)
  • Supports Link Aggregation (Up to 4 Trunk groups
  • Up to 4 ports per trunk group with 800Mbps bandwidth (Full Duplex mode)
  • IEECP (Link Aggregation Control Protocol)
  • Cisco ether-Channel (Static Trunk))
  • Industry Fail-Safe (IFS) Ring Technology: Rapid Ring, Dual Homing and Couple Ring Topologies
  • Provides redundant backup feature and recovery time of less than 20ms
  • Powe Ethernet (GE-DSH-82-PoE Model Only): Complies with IEEE 802.3af Standard
  • Provides full-power (15.4W) PoE on each port - no port sharing
  • Auto-detects PoE powered devices (PD)
  • Power feeding On/Off and priority configuration
  • LED PoE Status Moni
  • Robust Hardened Design: Slim IP-30 metal case for protection
  • Provides either DIN-rail or wall-mounting
  • 12 to 48 V DC, redundant power with reverse-polarity protection
  • Removable terminal block for master and slave power
  • Alarm relay output breakdown and power-failure alert
  • Voltage/surge-suppression - EFT 3000 V DC protection for power lines, ESD 4000 V DC or 6000 V DC protection for Ethernet
  • Complies with IEC60068-2-xx standards for free-fall, shock and vibration
  • Wide operating trature range of -40º C to +75º C
  • Advanced Security: IEEE 802.1x Port-Based Authentication
  • MAC address Filtering and MAC address Binding
  • IP address security management to prevent unauthorized intruder
  • Port Mirroring to monitor the incoming or
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires