Select Country and Language Canada / French
Changer de pays
GEA-C3-D26N | INTERLOGIX

INTERLOGIX | GEA-C3-D26N | Legend Next Generation PTZ Dome Camera

  • Réf. fabricant GEA-C3-D26N
  • PART #319257
Description

Legend from GE Security sets a new standard for integrated dome cameras. SilkTrak direct drive technology eliminates roughness common to other domes. Programming for presets, tours, macros, privacy masks, alarms, and more is completed via easy-to-use m enus. SilkTrak direct drive eliminates gears and belts for improved performance and reliability. The closed-loop positioning technology provides preset positioning accuracy of 0.015 degrees. A choice of 36x or 26x optical zoom camera with 12x digital z oom gives this new dome 432x or 312x total zoom. Optically superior injection-molded dome bubbles insure crystal clear images, even at the highest zoom magnifications.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • SilkTrak direct drive for smooth and precise PTZ movement
  • Comprehensive programming choices via graphical menus provide flexibility for all applications
  • Housing options available for indoor and outdoor applications - all exterior housings rated for weather resistance
  • Choice of 36x or 26x Day/Night camera with removable IR cut filter
  • Optional 26x Day/Night camera with image stabilization
  • Spherical privacy masking
  • Single-handed insertion and removal
  • Built-in coax and UTP video connections
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires