Select Country and Language Canada / French
Changer de pays
GEL-17VGA | INTERLOGIX

INTERLOGIX | GEL-17VGA | TruVision LCD Monitors

  • Réf. fabricant GEL-17VGA
  • PART #421522
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1280 X 1024
Size In: 17 INCHES
Description

TruVision LCD monitors from GE Security represent a cost-effective CCTV solution designed for years of trouble-free operation and clear, reliable viewing. Available in 15-inch, 17-inch and 19-inch models, these high-quality monitors come equipped with 2D comb filters for optimum picture quality particularly when capturing motion video. A 500:1 contrast ratio delivers sharp, clear images and a panel lamp life of up to 50,000 hours offers a long-lasting, effective monitor to meet a full range of video surveillance needs.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Comb filter (2D) improves video with motion
  • Multi-language On Screen Display (OSD) in 7 languages
  • Up to 50,000 hours of long panel lamp life
  • 500:1 high contrast ratio for darker blacks and whiter whites
  • Multiple inputs including 1 x BNC In/Out, 1 x S-video In/Out, VGA input
  • S-video input/output for improved video compared to composite
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires