Select Country and Language Canada / French
Changer de pays
GEL-42SV | INTERLOGIX

INTERLOGIX | GEL-42SV | UltraView LCD High-Resolution Monitors

  • Réf. fabricant GEL-42SV
  • PART #395264
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Resolution: 1366 X 768
Size In: 42 INCHES
Description

For crystal-clear images designed to provide ideal security surveillance, UltraView LCD High-Resolution Monitors from GE Security represent a leading video surveillance solution for a wide range of applications. Available in 17-inch, 19-inch, 20-inch, 26-inch, 32-inch and 42-inch models, these high-performance LCD flat panel monitors come equipped with 3D comb filters for the highest-level picture quality, particularly when capturing motion video. With a color display up to 16.7 million colors and available 1500:1 contrast ratio, this line of monitors delivers extremely detailed images for optimum video surveillance. A panel lamp life of up to 60,000 hours ensures long-lasting security monitoring for a safe and secure environment.

Must be a reseller to purchase this product

Caractéristiques
  • Comb filter (3D) improves video with motion
  • Multi-language On-Screen Display (OSD) to 7 languages
  • Multiple inputs including 2 x BNC In/Out, 1 x S-video In/Out,VGA and DVI inputs
  • S-video input/output for improved video compared to composite
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires