Select Country and Language Canada / French
Changer de pays
GF-1A321 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | GF-1A321 | GlobalFrame Cabinet, 42U, Perforated Metal Front Door, Solid Metal Rear Door, Two (2) Side Panels, VED Top Panel, Casters, Short VED, Black, 23.62" (600 mm) W x 42.28" (1074 mm) D x 79.27" (2013 mm) H (max overall)

  • Réf. fabricant GF-1A321
  • PART #450905
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42.28"
Overall Height: 79.27"
Overall Width: 23.62"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

With a wide range of thermal, power and cable management accessories to boot, the scope and universal appeal of the GlobalFrame Cabinet System can't be denied. As an easy-to-use, cost effective, computer and network equipment storage cabinet that complies with data center, computer room and premise network equipment room requirements, the enhanced frame design of the GlobalFrame handles up to 3000 lb (1360 kg) of equipment load. Equipment mounting rails are easily adjustable by loosening three hex nuts and the numbered markings provide easy vertical alignment during adjustment. The rails feature a Z-shaped design and have attachment points along the sides for accessory cable rings that create a vertical pathway for cables. Every cabinet includes a top panel, front and rear doors, PDU mounting brackets, casters, leveling feet and floor attachment brackets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires