Select Country and Language Canada / French
Changer de pays
GF-BP | AIPHONE

AIPHONE | GF-BP | GT Series: Multi-Tenant Color Video Entry Security System - GF-BP

  • Réf. fabricant GF-BP
  • PART #385407
Type: ACCESSORIES
Description

Blank Panel for GF/GH. Module space filler.

Caractéristiques
  • ADA compliant design
  • More variety of stations
  • 170 degrees PanTilt & Zoom video camera for larger viewing area
  • Built-in access code keypad for keyless entry (500 codes)
  • Alpha-numeric room numbering
  • Link data allows for easy programming of multiple entrances/guard stations
  • Up to 16 entrance panels,4 guard stations and 500 tenant stations
  • Simple wiring with only 2 common wires for audio
  • Access control from inside station to calling entrance (door release)
  • Optional individual doorbell to ring tenant stations
  • Optional individual audio only door station or video door station to ring tenant station (GT-2C only)
  • Door release timer (momentary~20 seconds)
  • Security guard station can be included to provide communication between officce/lobby and tenants
  • Optional panic call switch for emergency calling to guard/concierge
  • Optional postal lock module,allowing easy entry for postal and delivery workers (modular design only)
  • Security guard can screen calls from visitors (Reception Mode)
  • Both audio/video and audio-only entrance panels can be combined in the same system
  • LED's at door allow use in low light conditions
  • Only 2 additional wires are required to add video
  • Tenant can view entrance panel by pressing "key" button
Spécifications
  • Communication: Hands-free, voice-actuated communication or push-to-talk communication Wiring: Two conductor cables (Aiphone #872002 for audio and Aiphone #871802 for video)
  • Door Release: Connecting terminals: between ELM - ELC (N/O) and ELB - ELC (N/C) Specifications: less than 4A (resistance load), 24V AC/DC, dry closure contact Talk and Video Path: Secure single channel
  • Power Supply: 24V DC - Use PS-2420UL (for GT-BC, GT-VBC, GT-NS, GT-MK, GT-BCX, and GT-2C) Call Tone: There are three different types of call tones: from entrance station, security guard station, and doorbell
  • Type of Cables: Pair cable (solid wire - not stranded), polyethylene insulated, low cap, diameter 20AWG-18AWG Current Consumption: GT-BC: 0.9 A, GT-VBC: 0.9 A, GT-NS: 0.13 A, GT-MK: 0.18 A, GT-BCX: 0.35 A, GT-2C: 0.26 A, GT-2H: 0.11 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires