Select Country and Language Canada / French
Changer de pays
GF-UE-6 | CORNING GILBERT

CORNING GILBERT | GF-UE-6 | UltraEaseTM Series 59 and 6 connector

  • Réf. fabricant GF-UE-6
  • PART #275711
Type: F
Caractéristiques
  • The sealed coupling nut design permits the nut to spin freely for easy installation; connector fully seals when the nut is tightened
  • Patented grooved nut design provides improved grip
  • 360 radial compression at the connector/cable interface provides excellent RF shielding and Prevents moisture ingress
  • Three-point sealing system passes the SCTE Interface Moisture Migration test (IPS TP 013)
  • Each connector is marked by a color coded label which displays "GILBERT" and the cable series
  • Lowest activation force available in a high performance compression connector
  • One-piece construction eliminates lost or mismatched components
  • One connector for both indoor and outdoor applications
  • One-step cable preparation using industry-accepted trim dimensions
  • Uses commonly available compression tools; Compatible with existing UltraSeal compression tools
  • weather-resistant when used with the Corning Gilbert Seal Ring (G-SR-1/2) and installed on a standard "F" Female port (ANSI/SCTE SP 400 1996)
  • All exposed metal surfaces are nickel plated for superior corrosion resistance
  • Compatible with industry-accepted security sleeves
Applications

The UltraEase is a high performance, weather-resistant "F" connector that combines the ease of installation with superior performance. These compression connectors feature a postforward design which allows easy verification that the cable dielectric is flush with the post face prior to compression. After compression, the connector post has a conventional recessed position - another feature that helps the technician install the connector correctly every time.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires