Select Country and Language Canada / French
Changer de pays

CORNING GILBERT | GF59AHP312 | AHS "F" Male Connector

  • Réf. fabricant GF59AHP312
  • PART #112601
Braid Coverage: Greater than 78% braid and quad shield
Type: F
Vendor No.: GF59AHP312
Vendor: Corning Gilbert
  • 59 and 6 "F" connectors are available in a convenient feed-through design.
  • 7 and 11 connectors have an internal pin contact that mate to female ports.
  • The Corning Gilbert patented compression connectors combine ease of installation with superior performance including 360 degree contact to the cable, excellent RF shielding, and a complete seal to the cable jacket that locks out moisture.
  • The patented free spinning sealed nut makes installation faster and more reliable.
  • Our family of universal connectors is designed to accept 60% through Quad shield cables. They maintain good electrical and mechanical properties.

"F" connectors allow a coaxial cable to maintain a 75-ohm impedance. They are used with 59, 6, 7 and 11 cable series. Use of "F" connectors helps avoid impedance problems with interfaces and splices.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires