Select Country and Language Canada / French
Changer de pays
GHOSTBRIDGE5 | B+B SMARTWORX

B+B SMARTWORX | GHOSTBRIDGE5 | 5GHz Secure Wireless Ethernet Bridge (Pre-configured, matched pair)

  • Réf. fabricant GHOSTBRIDGE5
  • PART #523506
Type: FIREWALL
Description

Seamlessly connect remote devices to your network, or bridge two LANs together. The GhostBridge provides a high speed wireless Ethernet bridge with zero configuration required. Units are sold as a preconfigured pair and require no further setup. Simply mount it, aim it and plug it in to your network or device using the included PoE adapters.

Caractéristiques
  • Long Range, High Speed Wireless Ethernet Link
  • Point and play setup
  • Outdoor rated, UV stabilized enclosure
  • Integrated 80 degree sector antenna
  • Maximum data rate of 150 Mbps
  • Up to 15 km line of sight range
  • Wide temperature range of -30C to 80C
  • Power, Link and Signal Strength LED's provide instant view of status
  • Includes both DC and AC powered PoE adapters
  • PoE pass-through Ethernet port to connect local devices such as IP camera
  • Preconfigured WPA2 128 bit security
Applications

Good for water and waste-water treatment, warehouse automation, Security - IP cameras, and monitoring and instrumentation

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires