Select Country and Language Canada / French
Changer de pays
GJS696U | PANDUIT

PANDUIT | GJS696U | #6 AWG green Wire With Yellow horizontal Stripe. Jumper is pre-Terminated on One end With LCC6-14JAW-L, Straight Angle.

  • Réf. fabricant GJS696U
  • PART #405533
Type: GROUNDING
Description

Kit contains: #6 AWG green wire with yellow horizontal stripe. Jumper is pre-terminated on one end with LCC6-14JAW-L.

Caractéristiques
  • Bond network equipment to grounding strip or grounding busbar
  • Jumper kit available with both ends factory terminated to provide a bolt-on solution
  • Jumper kit available with one end factory terminated to attach to the grounding strip or grounding busbar; free end accommodates unique equipment terminations
  • Use jumpers with 90 bent lug, on grounding strip side, for high density grounding requirements up to one ground point per RU
  • Use jumpers with 45 bent lugs, on grounding strip side, for improved cable management
  • Use 24" jumpers when network equipment ground point is located near the grounding strip side of the rack or cabinet
  • Use 36" jumpers when network equipment ground point is located away from the grounding strip side of the rack
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires