Select Country and Language Canada / French
Changer de pays
GKBA14LX | HONEYWELL

HONEYWELL | GKBA14LX | Switch, Key Operated Safety Interlock, 1NC/1NO Direct Opening, Snap Action, 1/2 NPT, Zinc Die-Cast Housing, Silver Contacts

  • Réf. fabricant GKBA14LX
  • PART #GKBA14LX
Device: WIRELESS SWITCH
Technology: ACCESSORY
Description

The GK Series Dual Entry Key Operated Safety Interlock Switch is designed for use on machinery where key removal brings the machine to an immediate safe condition. It provides enhanced operator safety when added to hinged or sliding guard doors, screen s and protective covers on enclosures. Key sold separately.
A safety lockout device (GKZL2) is available for use with the GKR/GKL Series. The lockout device is designed to prevent a key from being inserted either manually or by the protective guard bei ng closed while maintenance personnel are working on the machine. When inserted, the lockout device may accommodate up to four padlocks to prevent unauthorized removal of the device. UL, CE, CSA, SIL 3 capable.

Caractéristiques
  • Side or top key entry
  • Unique friction feature for key retention
  • LED Indicators for status available
  • Choice of four heavy duty keys
  • Standard mounting per EN 50041
  • Positive opening operation of Normally Closed contacts conforming to IEC/EN 60947-53
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires