Select Country and Language Canada / French
Changer de pays
GL36WMS | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL36WMS | WM Wall Mount, 36"H, Solid Door, RoHS, Black

  • Réf. fabricant GL36WMS
  • PART #216980
Airflow: SIDE-TO-SIDE
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24.5"
Overall Height: 36"
Overall Width: 21.25"
Rack Units: 19U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

WM Series Wall Mount; 36"H x 21.25"W x 24.5"D, Usable depth 22", Maximum rail spacing 17.62", 19 RMU, Solid door, Weight capacity 250 lbs., Shipping weight 125 lbs.

Caractéristiques
  • 19" EIA 310-E Compliant
  • Horseshoe knockouts on the top and bottom of the enclosure allow already configured patch panels to be installed
  • 2 pair of #12-24 rails; fully adjustable
  • Solid Steel or Plexiglas Doors
  • 1, 2, and 3" conduit and horseshoe knockouts
  • Full piano hinge provides added strength for rear section
  • Dust Kit available to protect equipment in high dust/industrial areas
  • Center swing-out section provides front/rear access to cables
  • Reversible cabinet for left or right hand swing-out
  • Vented side panels for air flow
  • Weight tested to " of deflection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires