Select Country and Language Canada / French
Changer de pays
GL36WS-PS | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL36WS-PS | WS Wall Mount, 36"H, Plexi Door, Solid Sides, RoHS, Black

  • Réf. fabricant GL36WS-PS
  • PART #267175
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24"
Overall Height: 36"
Overall Width: 24"
Rack Units: 18U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: WALL-MOUNT
Description

WS Series Wall Mount; 36"H x 24"W x 24"D, Usable depth 21", Maximum rail spacing 16.75", 18 RMU, Weight Capacity 300 lbs., Shipping weight 150 lbs., Plexiglas front door and solid sides

Caractéristiques
  • 19" EIA 310-E Compliant
  • A feature-rich wall mount, offering many of the same options as a
  • full-size enclosure
  • 2 pair of #12-24 rails; fully adjustable
  • Solid Steel or Plexiglas Doors
  • 1, 2, 3, and 4" conduit knockouts
  • Industrial grade hinges provide added strength for rear section
  • Doors and sides fully gasketed
  • Center swing-out section provides front/rear access to cables
  • Solid and vented sides available
  • Weight tested to " of deflection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires