Select Country and Language Canada / French
Changer de pays
GL840ES-2442MS | GREAT LAKES CASE & CABINET

GREAT LAKES CASE & CABINET | GL840ES-2442MS | ES Server Enclosure, 84"H x 24"W x 42"D, 44 RMU, RoHS, Black or Advantage White

  • Réf. fabricant GL840ES-2442MS
  • PART #267197
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 84"
Overall Width: 24"
Rack Units: 44U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

ES Server Enclosure, 84"H x 24"W x 42"D, 44 RMU, 2000 lb. weight capacity; Complete configuration includes frame, solid side panels, solid top panel, front contour mesh door, rear contour mesh door, and set of 4 adjustable levelers (2.50"H)

Caractéristiques
  • Ideal for servers and multiple data center configurations
  • 19" EIA 310-E Compliant
  • Rails fully adjustable front to rear
  • Knockouts on top, bottom, and sides of frame
  • PDU brackets that allow mounting of PDUs and vertical cable troughs
  • Supports overhead cabling needs with ladder rack brackets and cable troughs (optional)
  • Supports cooling needs with exhaust chimneys, air managers, and more
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires