Select Country and Language Canada / French
Changer de pays
GLD3-OFP-100-Q | FLUKE NETWORKS

FLUKE NETWORKS | GLD3-OFP-100-Q | 3 Years of Gold Support for OptiFiber Pro Quad OTDR

  • Réf. fabricant GLD3-OFP-100-Q | 4468304
  • PART #463761
Type: FIBER OPTIC
Description

Gold Membership is much more than just a repair warranty. It is a comprehensive maintenance and support program that offers expanded coverage for Fluke Networks' products and accessories. It provides a premium level of support to minimize business down time and ensure a high return on your investment. 3-Year Gold Membership provides a 10% discount off current Gold pricing along with 3-year price protection. On average customers can save up to 19% over 3-years by taking advantage of the 3-year Gold Me mbership option. You will be saving 10% with the 3-year contract.

Caractéristiques
  • Unlimited, no-hassle repair service
  • Loaner units from Fluke Networks during repair and scheduled calibration
  • Annual calibration and factory refresh
  • 24x7 priority Technical support through Gold-only phone number
  • Accessory replacement
  • Covered accessories in