Select Country and Language Canada / French
Changer de pays
GLS-12 | VIKING ELECTRONICS

VIKING ELECTRONICS | GLS-12 | Ground to Loop Start Converter

  • Réf. fabricant GLS-12
  • PART #668004
Description

Model GLS-12 is designed to allow up to 12 standard telephone sets, multi-line key systems or other loop start equipment to be connected to and operate on two-wire ground start CO trunk lines. The GLS-12 provides the CO ground start line with the signa lling required to draw dial tone when the loop start equipment goes off-hook. Incoming calls are not affected by the GLS-12 and ring directly to the loop start devices.



Must be a reseller to purchase this product

Caractéristiques
  • 12 circuit automatic ground start to loop start equipment converter
  • Stackable to increase capacity
  • Easy, straight forward installation via an RJ21X 25 pair connector
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires