Select Country and Language Canada / French
Changer de pays
GNDCL | CABLOFIL

CABLOFIL | GNDCL | Grounding lug, accommodates gauges AWG 2/0 to 6 grounding wires

  • Réf. fabricant GNDCL
  • PART #372544
Connection Type: COMPRESSION
Description

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Caractéristiques
  • Accommodates AWG 1/0 - #6 grounding wires.
  • Use one GNDCL every 60' and/or at the end of each cable tray run. If cable tray is used as an Equipment Grounding Conductor, use one on each section of tray for a code compliant installation.
  • Works with any size Cablofil tray.
  • UL Listed, CSA approved.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires