Select Country and Language Canada / French
Changer de pays
GROUND BOLT | B-LINE

B-LINE | GROUND BOLT | Flextray Grounding Bolt, Copper Plated

  • Réf. fabricant GROUND BOLT
  • PART #216884
Component: HARDWARE
Caractéristiques
  • Attaches up to #1 ground wire to each tray
  • section when separate ground wire is required
  • Used for UL grounding compliance
  • When using color powder coated finish or paint, coating must be removed at the points of contact
  • Finish: Copper Plated