Select Country and Language Canada / French
Changer de pays
GRPBPG | PANDUIT

PANDUIT | GRPBPG | Pedestal Bracket

  • Réf. fabricant GRPBPG
  • PART #371235
RoHS Compliant: YES
Description

Pre-assembled bracket quickly attaches to all 7/8" square and 1" diameter raised floor pedestals. Provides secure mounting point on three sides of the pedestal for all basket sections and an electrical bond to the pedestal. Use 7/16" nut driver to asse mble to pedestal. Requires use of pedestal clamp GRCLAMPPG-X to attach wire baskets, universal intersection, and level change sections to pedestal bracket.

Caractéristiques
  • Allows the wire basket sections to be supported on three sides of a single support bracket
  • Forms a mechanical electrical bond to the raised floor pedestal
  • Made from pre-galvanized steel