Select Country and Language Canada / French
Changer de pays
GS35 | BOGEN

BOGEN | GS35 | POWER AMPLIFIERS/ GOLD SEAL 35 WATT AMP DUAL EQ/APHEX AURAL EXCITER

  • Réf. fabricant GS35
  • PART #235635
Type: AUDIO AMPLIFIER
Description

The Gold Seal Series amplifiers are designed to meet the rigorous requirements of today's sophisticated sound systems. They combine unique and useable features with ultra-high reliability and professional performance. The amplifiers are available in 35 W, 60 W, 100 W, 150 W and 250 W models, each with exactly the same features to provide power and performance no matter how large or small the application.

Must be a reseller to purchase this product

This part is discontinued by supplier, use AXE #86208 as suggested replacement.

Caractéristiques
  • Dual-function, 10-band graphic equalizer
  • Four dedicated microphone inputs
  • 4 ohms direct aux input
  • 8 ohm, 25 V, 25 V CT, and 70 V transformer coupled outputs
  • Two rack spaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires