Select Country and Language Canada / French
Changer de pays
GVIS 300 MP-USB | GREENLEE

GREENLEE | GVIS 300 MP-USB | Video Inspection Scope wih USB Option

  • Réf. fabricant GVIS 300 MP-USB
  • PART #661668
Type: OSCILLOSCOPE
Description

The Mini fiberTOOLS consist of laser and LED sources, and optical power meters. The laser sources are available at 1310nm, 1490nm, 1550nm, and 1625nm. The LED sources are available at 850nm and 1300nm.

The optical power meters are available with Ge and filtered InGaAS diodes. All versions of the optical power meter are available with USB download, which is compatible with Excel and the Greenlee GVIS records manager.

Convenient kits are available for single-mode and multimode uses.

Caractéristiques
  • Field Of View 630um x 440um
  • Unique external focus mechanism eliminates need for "focus wheel"
  • 3/4 m scratch resolution
  • Thin (less than 1" dia.) ergonomic probe design
  • Quick change adapter tips for all connector styles
  • 3.5 inch LCD Display
  • Advanced on
Spécifications
  • Includes: Monitor w/USB option
  • Magnification: 135X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires