Select Country and Language Canada / French
Changer de pays
GVS1000-11-N | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | GVS1000-11-N | LONG RANGE PTZ, DAY/NIGHT, 730 nm IR, 60X OPTICAL ZOOM, NTSC, PELCO P / D, NTSC

  • Réf. fabricant GVS1000-11-N
  • PART #406298
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Signal Process: ANALOG
Description

The GVS1000 is a system designed for long range, Day/Night, pan-tilt-zoom surveillance. The system delivers 1 km of recognition-level performance and 1200 m (3900 ft) of classification-level performance in total darkness. The GVS1000 provides long rang e 24/7 imaging for critical applications such as port and maritime monitoring, transportation and airport surveillance, and border and extended perimeter security. To effectively perform to such capabilities, the GVS1000 is equipped with an IR-correcte d, long range lens capable of 60x optical zoom. With a focal length of 12.5-750 mm or 25-1500 mm (with doubler function engaged), the lens works together with the high performance Dinion 2X sensor to produce ultra-high quality images at far distances i n day and night conditions.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Integrated solution for long range Day/Night PTZ night vision
  • 60x IR-corrected motor zoom lens with focal length of 12.5-750 mm extending to 25-1500 mm with doubler function
  • High performance Dinion 2X CCD imaging core
  • Dual ZX700 IR illuminators provid night vision performance to 1200 m (3900 ft) for Classification-level performance
  • SLED10-8BD IR Illuminators for medium range night vision
Spécifications
  • NTSC Long Range Imaging system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires